Menu Search
LEVITON #8898-HGR

Ground Fault Duplex 20A 125V 2P

SKU # 07847713626 Manufacturer Series: 8898
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Grade: Hospital
Wiring: Back & Side

Additional Info: NOTE: Availability based on current stock, suggested replacement Mfr Part 7899-HGR