Menu Search

LEVITON #8898-HG0

Ground Fault Duplex 20A 125V 2P

SKU: 07847713623
Manufacturer Series: 8898
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Grade: Hospital
Wiring: Back & Side
Description
Receptacle Outlet: Type - Ground Fault Duplex; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Grade - Hospital; Wiring - Back and Side; Additional Information - LED Indicator Light, Lockout Action; Manufacturer Brand - Smart LockĀ™; Manufacturer Model - 8898
Additional Info: LED Indicator Light, Lockout Action