Menu Search
LEVITON #GFNT2-XE

SmartlockPro GFCI Receptacle, 20A, NEMA 5-20R, 2P, 3W, 125VAC, Black

SKU # 07847771464
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Black
Grade: Commercial, Specification
Wiring: Back and Side

Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Levitons patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro self-test GFCI is the smart choice in ground fault circuit interrupter protection.