LEVITON #GFTR2-W

GFCI Receptacle, 20A, 5-20R, 2P, 3W, 125VAC, White, Residential Grade, Back and Side Wiring

SKU: 07847749736
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: White
Grade: Residential
Wiring: Back and Side
Description
Ground Fault Receptacle Outlets: Type - Ground Fault Duplex, Tamper Resistant; Rating - Amps - 20A; Rating - Volts - 125VAC; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Color - White; Grade - Residential; Wiring - Back and Side; Additional Information - Self Grounding, Body Material: Polycarbonate, Face Material: Thermoplastic
Additional Info: Self Grounding, Body Material: Polycarbonate, Face Material: Thermoplastic