Menu Search
Ground Fault Receptacle Outlets GFCI Receptacle, 20A, 5-15R, 2P, 3W, 125VAC, Black

LEVITON #GFWR2-E

SmartlockPro GFCI Receptacle, 20A, 5-15R, 2P, 3W, 125VAC, Black

SKU #07847770911
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Ground Fault Duplex, Weather Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Black
Grade: Residential
Wiring: Back and Side