Menu Search
LEVITON #GFNT1-HG

SmartlockPro GFCI Receptacle, 15A, 5-15R, 2P, 3W, 125VAC, Brown

SKU # 07847772499
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Brown
Grade: Hospital
Wiring: Back and Side