GFCI Receptacle, 15A, 5-15R, 2P, 3W, 125V, Black, Commercial, Specification Grade

SKU: 07847748715
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Single
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Black
Grade: Commercial, Specification
Wiring: Back and Side
Manufacturer Brand: SmartlockPro
Manufacturer Model: GFTR
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton´┐Żs patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Additional Info: Self-Test, Non-Tamper Resistant, Temperature Rating: -35 to 66 deg C, Material: Thermoplastic (Face); Polycarbonate (Body)