Menu Search
Ground Fault Receptacle Outlets Ground Fault Duplex, Tamper-Weather Resistant Light Almond 15A 125V 2P
LEGRAND - PASS & SEYMOUR #1595-TRWRLA

TradeMaster® Ground Fault Duplex, Tamper-Weather Resistant Light Almond 15A 125V 2P

SKU # 78500724097 Manufacturer Series: 1595-TRWR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ground Fault Duplex, Tamper-Weather Resistant
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Light Almond
Grade: Specification
Wiring: Back & Side

Additional Info: Mechanical Shutter System. SafeLock Protection