Menu Search
LEGRAND - PASS & SEYMOUR #1595-TRWR

TradeMaster® Ground Fault Duplex, Tamper-Weather Resistant Brown 15A 125V 2P

SKU # 78500724092 Manufacturer Series: 1595-TRWR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex, Tamper-Weather Resistant
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Brown
Grade: Specification
Wiring: Back & Side

Ground Fault Receptacle Outlets: Type - Ground Fault Duplex, Tamper-Weather Resistant; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-15R; Color - Brown; Grade - Specification; Wiring - Back & Side; Additional Information - Mechanical Shutter System. SafeLock Protection; Manufacturer Brand - Trademaster; Manufacturer Model - 1595-TRWR

Additional Info: Mechanical Shutter System. SafeLock Protection