Menu Search
Search
LEGRAND - PASS & SEYMOUR #1595-TRI

TradeMaster® Ground Fault Duplex, Tamper Resistant Ivory 15A 125V 2P

SKU # 78500724365 Manufacturer Series: 1595-TR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Ivory
Grade: Specification
Wiring: Back & Side

Ground Fault Receptacle Outlets: Type - Ground Fault Duplex, Tamper Resistant; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-15R; Color - Ivory; Grade - Specification; Wiring - Back & Side; Additional Information - Mechanical Shutter System. SafeLock Protection. Wall plate included.; Manufacturer Brand - Trademaster; Manufacturer Model - 1595-TR

Additional Info: Mechanical Shutter System. SafeLock Protection. Wall plate included.