Ground Fault Duplex, Tamper Resistant Black 20A 125VAC

SKU: 78500703576
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Wires: 2
NEMA: 5-20R
Color: Black
Grade: Specification
Wiring: Back and Side
Manufacturer Brand: Pass & Seymour
Manufacturer Model: 2097
The new Pass & Seymour Self-Test GFCI receptacle with SafeLock Protection conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be re
Additional Info: Conductor Material: Solid or Stranded Copper, Body Material: Nylon, Mounting Straps: Galvanized Steel, Terminal Screws: Nickel-Plated Steel No. 8 - 32