Ground Fault Duplex Red 20A 125VAC 2P

SKU: 78500703597
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Red
Grade: Hospital
Wiring: Back and Side
Manufacturer Brand: TradeMaster
Manufacturer Model: 2097
The new pass and seymour Self-Test GFCI receptacle with safelock protection conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be
Additional Info: Self-Test, Body and Face Material: Nylon, Temperature Rating: -35 to 66 deg C