Menu Search

LEGRAND - PASS & SEYMOUR #PT2095-LA

Ground Fault Duplex Light Almond 20A 125V 2P

SKU: 78500716713
Manufacturer Series: PlugTail
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Light Almond
Grade: Specification
Wiring: Plug-In Pigtail
Description
Ground Fault Receptacle Outlets: Type - Ground Fault Duplex; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Color - Light Almond; Grade - Specification; Wiring - Plug-In Pigtail; Additional Information - Pigtail Connector Not Included, Order PT6STR Stranded Wire or PT6SOL Solid Wire; Manufacturer Model - PlugTail
Additional Info: Pigtail Connector Not Included, Order PT6STR Stranded Wire or PT6SOL Solid Wire