Menu Search

LEGRAND - PASS & SEYMOUR #2097-HGTRI

Ground Fault Duplex Ivory 20A 125VAC 2P

SKU: 78500703581
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Ivory
Grade: Hospital
Wiring: Back
Description
Ground Fault Receptacle Outlets: Type - Ground Fault Duplex; Rating - Amps - 20A; Rating - Volts - 125VAC; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Color - Ivory; Grade - Hospital; Wiring - Back; Additional Information - Self Test, Supply Voltage Range: 102-132 VAC, Trip Threshold: 5 Plus or Minus 1 m, Trip Time: 0.025 sec
Additional Info: Self Test, Supply Voltage Range: 102-132 VAC, Trip Threshold: 5 Plus or Minus 1 m, Trip Time: 0.025 sec