Menu Search
Ground Fault Receptacle Outlets Ground Fault Duplex Ivory 20A 125V 2P
LEGRAND - PASS & SEYMOUR #PT2095-I

Ground Fault Duplex Ivory 20A 125V 2P

SKU # 78500716708 Manufacturer Series: PlugTail
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Ivory
Grade: Specification
Wiring: Plug-In Pigtail

Additional Info: Pigtail Connector Not Included, Order PT6STR Stranded Wire or PT6SOL Solid Wire