Ground Fault Duplex Gray 20A 125V 2P

SKU: 78500742346
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Gray
Grade: Specification
Wiring: Back & Side
Manufacturer Model: 2095
Ground Fault Receptacle Outlets: Type - Ground Fault Duplex; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Color - Gray; Grade - Specification; Wiring - Back & Side; Additional Information - SafeLock Protection. Wall plate included.; Manufacturer Model - 2095
Additional Info: SafeLock Protection. Wall plate included.