Menu Search
LEGRAND - PASS & SEYMOUR #1597-GRY

TradeMaster® Ground Fault Duplex Gray 15A 125VAC 2P

SKU # 78500703584 Manufacturer Series: 1597
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Gray
Grade: Specification
Wiring: Back and Side

The new pass and seymour Self-Test GFCI receptacle with safelock protection conducts an automatic test every three seconds, ensuring its always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be r

Additional Info: Self-Test, Body and Face Material: Nylon, Temperature Rating: -35 to 66 deg C