GFCI Receptacle, 20A, NEMA 5-20R, 2W, 125VAC, White

SKU: 78500703594
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Wires: 2
NEMA: 5-20R
Color: White
Grade: Hospital
Wiring: Back and Side
Conducts an automatic test every three seconds, ensuring its always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature if critical components are damaged and protection is lost, power to the receptacle is disconnected.