Menu Search
LEGRAND - PASS & SEYMOUR #2097-TRWRGRY

GFCI Receptacle, 20A, 5-20R, 2P, 3W, 125V, Gray, Specification Grade, Back and Side Wiring

SKU # 78500703631 Manufacturer Series: 2097
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Gray
Grade: Specification
Wiring: Back and Side

The new pass and seymour Self-Test GFCI receptacle with safelock protection conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven safelock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.

Additional Info: Self-Test, Weather Resistant, Temperature Rating: -35 to 66 deg C, Body and Face Material: Nylon