Menu Search
Ground Fault Receptacle Outlets Ground Fault Duplex, Tamper-Weather Resistant Brown 20A 125VAC 2P

HUBBELL #GFTWRST20

Ground Fault Duplex, Tamper-Weather Resistant Brown 20A 125VAC 2P

SKU #88377812268
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ground Fault Duplex, Tamper-Weather Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Brown
Grade: Commercial
Wiring: Back and Side
Manufacturer Brand: Autoguard

Ground Fault Receptacle Outlets: Type - Ground Fault Duplex, Tamper-Weather Resistant; Rating - Amps - 20A; Rating - Volts - 125VAC; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Color - Brown; Grade - Commercial; Wiring - Back and Side; Additional Information - Standard, Self Test, Flush Mounting, 1 Hp, Material: Nylon; Manufacturer Brand - Autoguard

Additional Info: Standard, Self Test, Flush Mounting, 1 Hp, Material: Nylon