HUBBELL #GFRST83R

Ground Fault Duplex Red 20A 125VAC 2P

SKU: 78358548524
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Red
Grade: Hospital
Wiring: Back and Side
Description
Ground Fault Receptacle Outlets: Type - Ground Fault Duplex; Rating - Amps - 20A; Rating - Volts - 125VAC; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Color - Red; Grade - Hospital; Wiring - Back and Side; Additional Information - Self Test, Flush Mounting, 1 Hp
Additional Info: Self Test, Flush Mounting, 1 Hp