HUBBELL #GF20L

Ground Fault Duplex Brown 20A 125V 2P

SKU: 78358511359
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Brown
Grade: Commercial
Wiring: Back & Side
Manufacturer Brand: Circuit Guard
Manufacturer Model: GF-L
Description
Receptacle Outlet: Type - Ground Fault Duplex; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Color - Brown; Grade - Commercial; Wiring - Back & Side; Additional Information - LED GFCI Protection Indicator. Wall Plate Included; Manufacturer Brand - Circuit Guard; Manufacturer Model - GF-L
Additional Info: LED GFCI Protection Indicator. Wall Plate Included