Menu Search
Search
HUBBELL #GFR8200HWLA

Wiring Device-Kellems GFCI Receptacle, 125 VAC, 15 A, 2 P, 3 Wires, White

SKU # 78358537966
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: GFCI Receptacle
Rating - Amps: 15 A
Rating - Volts: 125 VAC
Number of Poles: 2
Number of Wires: 3
NEMA: 5-15R
Color: White
Grade: Hospital
Wiring: Back and Side