Menu Search

COOPER WIRING #XGF15BK

Ground Fault Duplex Black 15A 125V 2P

SKU: 03266462970
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Black
Grade: Commercial
Wiring: Back & Side
Description
Receptacle Outlet: Type - Ground Fault Duplex; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-15R; Color - Black; Grade - Commercial; Wiring - Back and Side; Additional Information - LED GFCI Protection Indicator. Wall Plate Included
Additional Info: LED GFCI Protection Indicator. Wall Plate Included