Menu Search
COOPER WIRING #VGF15A-M

Ground Fault Duplex Almond 15A 125V 2P

SKU # 03266465756 Manufacturer Series: VGF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Almond
Grade: Specification
Wiring: Back & Side

Additional Info: LED GFCI Protection Indicator. Wall Plate Included (larger mid-size plate)