Menu Search
Ground Fault Receptacle Outlets Ground Fault Duplex 15A 125V 2P
COOPER WIRING #VGF15A

Ground Fault Duplex 15A 125V 2P

SKU # 03266465753 Manufacturer Series: VGF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Grade: Specification
Wiring: Back & Side

Additional Info: LED GFCI Protection Indicator. Wall Plate Included