Menu Search
LEVITON #X7590-W

Ground Fault Blank Face Switch, 125V, 20A, 2P, 3W, Thermoplastic Nylon, White

SKU # 07847755990 Manufacturer Series: X7590
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Blank Face Switch
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Color: White
Wiring: Back & Side
Material: Thermalplastic Nylon

Additional Info: 1 Hp Rating. Feed through wired. Cover Ordered Separately