Menu Search

LEVITON #8590-RBW

Ground Fault Blank Face Switch, 120V, 20A, 2P, 3W, Thermoplastic Nylon, White

SKU: 07847742044
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground Fault Blank Face Switch
Rating - Amps: 20A
Rating - Volts: 120V
Number of Poles: 2P
Number of Wires: 3
Color: White
Wiring: Back & Side
Material: Thermoplastic Nylon
Manufacturer Brand: Smart Lock PRO GFCI
Description
Ground Fault Blank Face Switches: Type - Ground Fault Blank Face Switch; Rating - Amps - 20A; Rating - Volts - 120V; Number of Poles - 2P; Number of Wires - 3W; Color - White; Wiring - Back & Side; Material - Thermoplastic Nylon; Additional Information - 1.50 Hp Rating. Feed through wired; Manufacturer Brand - Smart Lock PRO GFCI
Additional Info: 1.50 Hp Rating. Feed through wired