Menu Search
Ground Fault Blank Face Switches Ground Fault Blank Face Switch 20A

HUBBELL #GFM20

Circuit Guard Ground Fault Blank Face Switch 20A

SKU #78358552100
Manufacturer Series: GFM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Ground Fault Blank Face Switch
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Color: Yellow
Wiring: Pigtails

Ground Fault Blank Face Switches: Type - Ground Fault Blank Face Switch; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Color - Yellow; Wiring - Pigtails; Additional Information - Portable GFCI Module. Wire: #12 AWG Stranded Conductors; Manufacturer Brand - Circuit Guard; Manufacturer Model - GFM

Additional Info: Portable GFCI Module. Wire: #12 AWG Stranded Conductors