Menu Search

COOPER WIRING #VGFD20W

Ground Fault Blank Face Switch 20A

SKU: 03266465794
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground Fault Blank Face Switch
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Color: White
Wiring: Back & Side
Material: Thermoplastic
Description
Blank Face: Type - Ground Fault Blank Face Switch; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Color - White; Wiring - Back and Side; Material - Thermoplastic; Additional Information - LED GFCI Protection Indicator. Wall Plate Included
Additional Info: LED GFCI Protection Indicator. Wall Plate Included