Menu Search
Search
PANDUIT #GPWC250-S-1

Ground Clamp, 6.1 in. L x 2.8 in. W x 1.2 in. H

SKU # 61305676725 Manufacturer Series: GPWC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Clamp
Application: Copper Conductors Only and 4/0 AWG Max Wire with 3 to 4 in. Pipe
Material: High Conductivity Bronze, Stainless Steel, Silicon Bronze
Size: LxWxH: 6.1 x 2.8 x 1.2 in.
Wire Range: 2/0 AWG to 250 MCM Str