TOPAZ ELECTRIC CORP #2461

Snap Bushing, 2.47 in. ID, 0.25 in. T, Nylon 6/6

SKU: 75133899075
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Snap Bushing
Material: Nylon 6/6
Inside Diameter: 2.47 in.
Thickness: 0.25 in.
Description
Bushing; Snap; Nylon 6/6; 2.47 in. Inside Diameter x 0.25 in. Thickness