Menu Search

KEYSTONE #3049

Shoulder Bushing Nylon

SKU: 78382498923
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Shoulder Bushing
Material: Nylon
Inside Diameter: 0.115 in.
Groove Width: 0.13"
Groove Diameter: 0.135"
Outside Diameter: 0.218 in.
Thickness: 0.04 in.
Configuration-Shape: Shoulder Washer/Bushing, #4 Screw
Description
Grommets-Bushings: Type - Shoulder Bushing; Material - Nylon; Inside Diameter - 0.115"; Groove Width - 0.13"; Groove Diameter - 0.135"; Outside Diameter - 0.218"; Thickness - 0.040"; Configuration-Shape - Shoulder Washer/Bushing, #4 Screw