Menu Search
Grommets-Bushings Wire Grommet, 4.250 in. ID x 4.500 in. OD x 0.620 in. T
FORTIS PLASTICS LLC #LPC

Wire Grommet, 4.250 in. ID x 4.500 in. OD x 0.620 in. T

SKU # 40111792006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Grommet
Inside Diameter: 4.25 in.
Outside Diameter: 4.5 in.
Thickness: 0.62 in.

Grommets-Bushings: Type - Grommet; Inside Diameter - 4.250 in.; Outside Diameter - 4.500 in.; Thickness - 0.620 in.