Menu Search
FORTIS PLASTICS LLC #LPC

Grommet, 4.250 in. OD, Rubber

SKU # 40111792007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grommet
Material: Rubber
Outside Diameter: 4.25 in.

Grommets-Bushings: Type - Grommet; Material - Rubber; Outside Diameter - 4.250 in.