You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
BAINBRIDGE MFG #1039BK-52

Wire Management Grommet, 1-3/4 in. OD, Plastic, Round

SKU # 60190892410
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Management Grommet
Material: Plastic
Color: Black
Outside Diameter: 1-3/4 in.
Configuration-Shape: Round