Menu Search

STA-LUBE #SL3630

Bearing Grease 14.00 oz Aluminum Complex

SKU: 07221336300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bearing Grease
Base: Aluminum Complex
Container Size: 14.00 oz
Container Type: Cartridge
Description
Grease: Type - Bearing Grease; Base - Aluminum Complex; Container Size - 14.00 oz; Container Type - Cartridge; Additional Information - Working temp: 15 to 350 deg F; Manufacturer Series - Sta-Lube
Additional Info: Working temp: 15 to 350 deg F