Menu Search
Grease Grease Mix, Silicon Carbide Base, 1 lb, Can Container
LOCTITE #39587

Clover Grease Mix, Silicon Carbide Base, 1 lb, Can Container

SKU # 07934039587
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Grinding Compound
Base: Silicon Carbide
Container Size: 1 lb
Container Type: Can
Listings: ANSI or FEPA

LOCTITE Clover silicon carbide grease mix abrasive pastes are the preferred abrasives for fast cutting all but the hardest and toughest metals. The result is a smooth flat surface. LOCTITE Clover silicon carbide grease mix is the most widely used. It retains the texture and lubrication properties during extended lapping. Typical applications include lapping, honing and grinding valve seats, gear teeth, dowel holes in dies, bushings, flat surfaces on seals and castings, machining parts, shafts, knives and cutting blades.

Additional Info: Non-Curing, Specific Gravity at 25 deg C: 1.1 to 1.24, Grade 7A, 1200 Grit