Menu Search
LOCTITE #233194

Clover Grease Mix 1.00 lb Silicone Carbide

SKU # 07934099724
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grease Mix
Base: Silicone Carbide
Container Size: 1.00 lb
Container Type: Can

Grease: Type - Grease Mix; Base - Silicone Carbide; Container Size - 1.00 lb; Container Type - Can; Additional Information - Appearance: Gray Liquid, Mild, Petroleum Odor, Specific Gravity: 1.3548, Flash Point: Greater Than 93 deg C, Grade 5A, Grit 800; Manufacturer Series - Clover

Additional Info: Appearance: Gray Liquid, Mild, Petroleum Odor, Specific Gravity: 1.3548, Flash Point: Greater Than 93 deg C, Grade 5A, Grit 800