Menu Search
Grease Grease, High-Temperature, 16.00 oz Aerosol Can
INDUSTRIAL SUPPLIES MISC #K72

Whyte Ease Grease, High-Temperature, 16.00 oz Aerosol Can

SKU # 78404193555
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Multi-Purpose Grease
Base: Lithium Complex
Container Size: 16.00 oz
Container Type: Aerosol Can

Grease: Type - Multi-Purpose Grease; Base - Lithium Complex; Container Size - 16.00 oz; Container Type - Aerosol Can; Additional Information - All Weather Extreme Pressure Grease. Temperature range: -20 to 160 deg C; Manufacturer Series - Whyte Ease

Additional Info: All Weather Extreme Pressure Grease. Temperature range: -20 to 160 deg C