Menu Search
Grease Grease, Bearing, 5.30 oz Tube, Very Little Odor
INDUSTRIAL SUPPLIES MISC #DC41

MOLYKOTE® Grease, Bearing, 5.30 oz Tube, Very Little Odor

SKU # 78404118000 Manufacturer Series: 41
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bearing Grease
Base: Silicone and Carbon Black
Container Size: 5.30 oz
Container Type: Tube

Grease: Type - Bearing Grease; Base - Silicone and Carbon Black; Container Size - 5.30 oz; Container Type - Tube; Additional Information - Extreme High Temperature Grease. 0 to 550 deg F; Manufacturer Series - Molykote 41

Additional Info: Extreme High Temperature Grease. 0 to 550 deg F