Menu Search
Grease Heat Sink Compound, Silicone Base, 5.00 oz, Tube Container

DOW #340

Heat Sink Compound, Silicone Base, 5.00 oz, Tube Container

SKU #78030798997
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Heat Sink Compound
Base: Silicone
Container Size: 5.00 oz
Container Type: Tube

Grease: Type - Heat Sink Compound; Base - Silicone ; Container Size - 5.00 oz; Container Type - Tube; Additional Information - Thermal Resistance: 0.162, NVC percent (120C): 70.4, Dielectric Constant at 1 kHz: 5, Dielectric Strength (volts/mil): 210, Specific Gravity: 2.14

Additional Info: Thermal Resistance: 0.162, NVC percent (120C): 70.4, Dielectric Constant at 1 kHz: 5, Dielectric Strength (volts/mil): 210, Specific Gravity: 2.14