Menu Search

DOW #DC-111-14.1

Grease, Silicone Base, 14.1 oz

SKU: 78030798921
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Grease
Base: Silicone
Container Size: 14.1 oz
Description
Grease: Type - Grease; Base - Silicone; Container Size - 14.1 oz; Additional Information - Temperature Range: -40 to 392 deg F, Color: Translucent White, Flash Point: Greater Than 101.1 deg C, Relative Density: 1.1, Specific Gravity: 1, Inorganic thickener
Additional Info: Temperature Range: -40 to 392 deg F, Color: Translucent White, Flash Point: Greater Than 101.1 deg C, Relative Density: 1.1, Specific Gravity: 1, Inorganic thickener