Menu Search

DOW #1292-5.3OZ

MOLYKOTE® Bearing Grease 5.30 oz Fluorosilicone and Polyurea

SKU: 78030798984
Manufacturer Series: 1292
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bearing Grease
Base: Fluorosilicone and Polyurea
Container Size: 5.30 oz
Container Type: Tube
Description
Grease: Type - Bearing Grease; Base - Fluorosilicone and Polyurea; Container Size - 5.30 oz; Container Type - Tube; Additional Information - Long Life Grease. -40 to 400 deg F. Solvent Resistance/NLGI #2; Manufacturer Series - Molykote 1292
Additional Info: Long Life Grease. -40 to 400 deg F. Solvent Resistance/NLGI #2