Menu Search

CRC INDUSTRIES #05109

Dielectric Grease 0.50 oz Silicone Non-Curing

SKU: 07825405109
Manufacturer Series: Technician Grade
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Dielectric Grease
Base: Silicone Non-Curing
Container Size: 0.50 oz
Container Type: Tube
Description
Grease: Type - Dielectric Grease; Base - Silicone Non-Curing; Container Size - 0.50 oz; Container Type - Tube; Additional Information - Dielectric Strength (volts/mil): 500, Working Temp: 298.89 deg C, Appearance: Translucent White, Flash Point: 570 deg F, Spec Gravity Concentrate: 1.03; Manufacturer Series - Technician Grade
Additional Info: Dielectric Strength (volts/mil): 500, Working Temp: 298.89 deg C, Appearance: Translucent White, Flash Point: 570 deg F, Spec Gravity Concentrate: 1.03