Menu Search

SNAP-ON TOOLS #YA728A

Blue-Point Grease Gun - Lever 6000 psi 16 oz Capacity

SKU: 78582830411
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Grease Gun - Lever
Applicator: Flexible Hose, Rigid Extension and Coupler
Pressure: 6000 psi
Grease Capacity: 16 oz.
Loading: 14-oz Cartridge or 16-oz Bulk
Description
Grease Guns: Type - Grease Gun - Lever; Applicator - Flexible Hose, Rigid Extension and Coupler; Pressure - 6000 psi; Grease Capacity - 16 oz; Loading - 14-oz Cartridge or 16-oz Bulk; Additional Information - Flexible Hose: 18". Rigid Extension: 6"; Manufacturer Series - Blue Point Brand
Additional Info: Flexible Hose: 18". Rigid Extension: 6"