Menu Search
Search
MILWAUKEE #2446-21XC

Grease Gun Kit 8000 psi 14.5 oz Capacity

SKU # 04524220097 Manufacturer Series: M12
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grease Gun Kit
Applicator: Flexible Hose
Pressure: 8000 psi
Grease Capacity: 14.5 oz.
Loading: 14.5-oz Cartridge
Material: Plastic Housing

Grease Guns: Type - Grease Gun Kit; Applicator - Flexible Hose; Pressure - 8000 psi; Grease Capacity - 14.5 oz; Loading - 14.5-oz Cartridge; Material - Plastic Housing; Additional Information - Voltage: 12V, Length: 14 in., Run Time: Up to 7 Grease Cartridges per Charge, Hose Length: 36 in., Flow Rate: 2.6 oz, Cylinder Capacity (Bulk): 16 oz; Manufacturer Series - M12

Additional Info: Voltage: 12V, Length: 14 in., Run Time: Up to 7 Grease Cartridges per Charge, Hose Length: 36 in., Flow Rate: 2.6 oz, Cylinder Capacity (Bulk): 16 oz