You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TREMCO #VULKEM

Vulkem Sealant, Polyurethane, Liquid, 300 ml Cartridge

SKU # 78843510050 Manufacturer Series: 165
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Adhesive
Application: Joint Sealant
Base Content: Polyurethane
Color: Gray
Size: 300ml
Container Type: Cartridge

Liquid Adhesives: Type - Liquid Adhesive; Application - Joint Sealant; Base Content - Polyurethane; Color - Gray; Size - 300ml; Container Type - Cartridge; Additional Information - Cures at a rate of 1/16" per day at 75deg F (24deg C) and 50pct relative humidity; Manufacturer Series - Vulkem 165

Additional Info: Cures at a rate of 1/16" per day at 75deg F (24deg C) and 50pct relative humidity