Menu Search
Glues and Adhesives Contact Adhesive, Synthetic Polymer Base, 37 lb, Canister, Clear, -104 deg C Flash Point
TACC INTERNATIONAL #S200

Contact Adhesive, Synthetic Polymer Base, 37 lb, Canister, Clear, -104 deg C Flash Point

SKU # 78464010200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Spray Adhesive
Base Content: Synthetic Polymer
Color: Clear
Temperature: -104 deg C Flash Point
Size: 37 lb.
Container Type: Canister

ITW STA'-PUT S200 is designed specifically for bonding high pressure laminates to various substrates. S200 is also suitable for a variety of applications in woodworking, manufactured housing, general construction, recreational vehicle, marine, furniture, textile, HVAC, upholstery and more. It can be used on many porous or non-porous surfaces where a permanent bond is required.

Additional Info: Solvent: Methylene Chloride, VOC Content: 436.2 g/l, Open Time: 30 minutes, Dry Time: 2 - 5 minutes, Specific Gravity: 0.831, High Temperature Flammable