TACC INTERNATIONAL #SP80

Contact Adhesive, Synthetic Polymer Base, 27 lb, Canister, Clear, -13 deg C Flash Point

SKU: 78464010210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Liquid Adhesive
Application: Bonding
Base Content: Synthetic Polymer
Color: Clear
Temperature: -13 deg C Flash Point
Size: 27 lb.
Container Type: Canister
Description
ITW STA'-PUT SP80 is a high performance canister contact adhesive that can be used on a variety of substrates. SP80 is high solids and provides a high yield with a smooth spray pattern that reduces telegraphing on thin laminates. It gives a water-resistant, non-staining bond for common HPL applications. Formulated for use in bonding a wide variety of materials, including, but not limited to: decorative laminates, metals (not copper or its alloys), plywood, particle board, polyurethane foam, and rigid plastics.
Additional Info: Solvent: Methyl Acetate, VOC Content: 2.50 g/l, Open Time: 30 minutes, Dry Time: 2 - 5 minutes, Specific Gravity: 0.946, Viscosity: 20 - 60cps